SCHNEIDER ELECTRIC - POWER DISTRIBUTION UNIT - RACK-MOUNTABLE - BLACK
- Mfr # AP8641
- Zoro # G425058300
product price:Â
$
3,759.99
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
- AP8641
- Zoro #
- G425058300
- UPC #
- 731304276975
- Country of Origin
- India
Description
APC Rack PDU, 2G, metered by outlet, with switching, 0U, 30A, 200V and 208V, 21 C13 and 3 C19 sockets - Switched - NEMA L6-30P - 21 x IEC 60320 C13, 3 x IEC 60320 C19 - 200 V, 208 V, 230 V - Overload Protection - 9.51 ft Cord Length - 0U - Vertical - Rack-mountable