3D microscope for inspection, offers 0.3-2.2x lens power, 1920x1080 HD output and 360 deg rotation

  • Mfr # PCE-IDM 3D

  • Zoro # G722432346


product price:  $6,564.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-IDM 3D
Zoro #
G722432346
UPC #
-
Country of Origin
China

Description

The 3D digital microscope is a digital microscope with its own user interface, in which a variety of analysis functions are available. The live image and the user interface are transmitted together via the VGA connection to the 3D microscope to a connected monitor. For the operation of the user interface with the 3D digital microscope, a commercially available computer mouse is required, which is already included in the scope of delivery. In addition to the VGA connection, the image can also be transferred directly to a PC via the USB interface. The 3D digital microscope is recognized by the connection to a PC as a webcam. This will allow a livestream video broadcast for presentation. Using the 250 mm focusing distance and the 305 x 225 mm platform, you can magnify large objects with the 3D Digital Microscope. Plus. The 3D digital microscope still has an infinitely variable illumination. Thanks to the lighting your object will always be exposed sufficiently. The design of the 3D digital microscope allows a fast assembly and disassembly, making it suitable for mobile use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.