Zoro Homepage

Advanced Earth Resistance Tester, Test Voltage 20, 48V AC

  • Mfr # PCE-ET 5000

  • Zoro # G904853891


product price: $3,560.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001 Ω
Application
Suitable for most applications
Accuracy
± (5% + 10 digits)
Insulation Resistance Test Voltage
20, 48V AC
Includes
4 x Crocodile clips, Power supply, USB cable, 4 x Test cable, Voltage terminal cable, Power terminal cable, 6 x 1.5V C batteries, 2 x Current clamps, Rechargeable Ni-MH battery, 4 x Insert samples, User manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ET 5000
Zoro #
G904853891
UPC #
4250348719126
Country of Origin
China

Details

Resolution
0.001 Ω
Application
Suitable for most applications
Accuracy
± (5% + 10 digits)
Insulation Resistance Test Voltage
20, 48V AC
Includes
4 x Crocodile clips, Power supply, USB cable, 4 x Test cable, Voltage terminal cable, Power terminal cable, 6 x 1.5V C batteries, 2 x Current clamps, Rechargeable Ni-MH battery, 4 x Insert samples, User manual

Description

Earth Tester / Earth Resistance Meter; Grounding meter with memory / Mobile use possible thanks to battery / Resistance measurement / Protective conductor test / Visual connection aid / Lightning conductor test / Backlight. Data memory for later analysis on the PC. Visual connection aid for easy operation. Alarm in case of incorrect connection of the measuring line. Direct and indirect resistance measurement. Interference currents, interference voltages, frequencies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.