Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Air Flow Meter, 0.1 m/s to 25.0 m/s PCE-423

Air Flow Meter, 0.1 m/s to 25.0 m/s (Discontinued)

  • Mfr # PCE-423
  • Zoro # G504852454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-423
Zoro #
G504852454
UPC #
4250348707529
Country of Origin
China

Dimensions

Length
8.3
Width
3
Height
2

Details

Includes
Software and USB data cables, AC power adapter, Battery, Carrying case, User's manual
Resolution
0.01 m/s
Measuring Range
0.1 m/s to 25.0 m/s

Description

The PCE-423 Airflow Meter with thermal sensor is highlighted by its good relation between price and quality. The PCE-423 Airflow Meter has a high resolution to be used for different applications. This PCE-423 Airflow Meter. It belongs to the the basic equipment for professionals working with ventilation systems. The PCE-423 Airflow Meter is also used in institutional research and development. The thin probe (8 mm / .3 in diameter) makes it possible to use the Airflow Meter in areas with a minimum range of measurement such as inside refrigeration units. Additionally, the PCE-423 Airflow Meter has a telescopic probe with a max. length of 1 m / 3.3 ft. Both the USB cable and the software (included in the delivery), allow for the PCE-423 Airflow Meter to be connected to a PC or laptop to transfer data continuously. Data can be stored in either txt format or csv one for further analysis.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.