Zoro Homepage

Air Flow Meter, Measurement from 2.62 ft/s, 0.8 m/s

  • Mfr # PCE-WS RS485

  • Zoro # G804852420


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
<13.12 ft/s: ± 0.89 ft/s, <4 m/s: ± 0.27 m/s, > 13.12 ft/s: ± 3%, > 4 m/s: ± 3%
Includes
Wind Speed Sensor, Instruction manual
Length
2.75
Width
2.75
Output
Modbus RTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-WS RS485
Zoro #
G804852420
UPC #
4250348722461
Country of Origin
Spain

Dimensions

Length
2.75
Width
2.75
Height
5.25

Details

Air Velocity Accuracy
<13.12 ft/s: ± 0.89 ft/s, <4 m/s: ± 0.27 m/s, > 13.12 ft/s: ± 3%, > 4 m/s: ± 3%
Includes
Wind Speed Sensor, Instruction manual
Output
Modbus RTU
Measuring Range
≤2.62 ft/s, 0.8 m/s
Standards and Approvals
IP65

Description

Robust Air Flow Meter for fixed installation / various output signals; for wind warning systems, building services and building automation The Air Flow Meter impresses with its compact design and various output signals. mA, V, pulse or Modbus output. Long lifetime. Direct measurement of wind speed. Measurement from 2.62 ft/s, 0.8 m / s. IP 65 protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.