Zoro Homepage

Air Flow Meter, Measuring Units m / s, km / h, ft / min, knot, mph

  • Mfr # PCE-VA 11

  • Zoro # G404852455


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Includes
Airflow Meter Console, Impeller with 1.2 m / 3.9 ft cable, USB cable, 9V block battery, Software, Transport case, Instruction manual
Length
10.6
Width
4.1
Measuring Range
0.4-30 m/s
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VA 11
Zoro #
G404852455
UPC #
4250348716811
Country of Origin
China

Dimensions

Length
10.6
Width
4.1
Height
2

Details

Includes
Airflow Meter Console, Impeller with 1.2 m / 3.9 ft cable, USB cable, 9V block battery, Software, Transport case, Instruction manual
Measuring Range
0.4-30 m/s

Description

Vane Anemometer Multi-functional vane anemometer for measuring air speed, air flow, air temperature and infrared temperature / Adjustable measuring units / Large LCD with backlighting / Suitable for measuring low air velocities. High precision. Data Hold function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.