Zoro Homepage

Air Quality Datalogger

  • Mfr # PCE-AQD 20

  • Zoro # G204853225


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Includes
Power adapter 9V / 1 A, Instruction manual
Length
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-AQD 20
Zoro #
G204853225
UPC #
4250348719492
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5

Details

Includes
Power adapter 9V / 1 A, Instruction manual

Description

Gas metee /Air quality data logger for 5 parameters / Measures temperature, humidity, CO2, PM2.5 and air pressure / SD storage / XLS format / Large LCD / Power adapter and battery operation. 5 measuring functions. Alarm function. Battery and power adapter operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.