Air Quality Monitoring Particle Counter, 0 to 100% RH

  • Mfr # PCE-MPC 10

  • Zoro # G304853248


product price:  $864.99
/ea
Free Shipping & Returns

Key Features

Includes
Stand, USB cable, User manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-MPC 10
Zoro #
G304853248
UPC #
4250348717153
Country of Origin
China

Details

Includes
Stand, USB cable, User manual

Description

Air Quality Monitoring Particle Counter Portable handheld device for monitoring particulate matter (PM) concentrations in the air / 2.5 μm and 10 μm particle sizes / Measures air temperature and relative humidity / Internal memory. Temperature measuring range: 0 ... +50 °C / +32 ... +122 °F. Humidity measuring range: 0 to 100 % RH. 2" full-color LCD with user-friendly graphics. 220 x 176-pixel display resolution. Displays temperature in degrees Celsius (°C) or Fahrenheit (°F). Powered by rechargeable battery or AC power (via USB port). Portable handheld design for indoor air quality (IAQ) monitoring in the field and on the go. Features an internal memory for storing up to 5000 data sets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.