Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Quality Particle Counting Meter, Measures 6 dizes of particles

  • Mfr # PCE-PCO 1

  • Zoro # G004853227


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
0 ... 50°C / 32 ... 122°F
Includes
Zero filter, rechargeable battery, charger, USB cable, user manual, software, mini tripod and hard case
Length
9.5
Application
Monitoring clean rooms, indoor air quality, exposure to exhaust, tobacco or cigarette smoke and other harmful air pollutants, and levels of airborne dust
Data storage
5000 records
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PCO 1
Zoro #
G004853227
UPC #
4250348714817
Country of Origin
China

Dimensions

Length
9.5

Details

Temp. Range
0 ... 50°C / 32 ... 122°F
Includes
Zero filter, rechargeable battery, charger, USB cable, user manual, software, mini tripod and hard case
Application
Monitoring clean rooms, indoor air quality, exposure to exhaust, tobacco or cigarette smoke and other harmful air pollutants, and levels of airborne dust
Data storage
5000 records

Description

Particle Counter Dust Measuring Device Handheld laser particle counter for monitoring cleanroom particulate concentrations, indoor air quality, and exposure to dust This is a handheld laser optical particle counter. Measures 6 sizes of particles: 0.3 μm, 0.5 μm, 1.0 μm, 2.5 μm, 5.0 μm, 10 μm. Offers a robust 80 MB internal memory and microSD card slot. Features a large, full-color LCD display with a backlight. Includes a built-in camera for image and video recording.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.