Zoro Homepage

Analytical Scale with Touchscreen

  • Mfr # PCE-ABT 220

  • Zoro # G916552904


product price: $1,499.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, oz, ct, mg
Stabilization Time
<4 s
Linearity
±0.5 mg
Calibration
Internal
Repeatability
±0.2 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ABT 220
Zoro #
G916552904
UPC #
-
Country of Origin
China

Details

Weighing Units
g, oz, ct, mg
Stabilization Time
<4 s
Linearity
±0.5 mg
Calibration
Internal
Repeatability
±0.2 mg
Interface - Lab Equipment
RS232
Includes
1 x Gloves, 1 x Test weight, 1 x Power cord, 1 x User manual
Power Source
220 V AC

Description

The analytical balance is a high-precision analytical balance with a measuring range of up to 220 g. The analytical balance has a resolution of 0.1 mg. Due to this low resolution, even the smallest air turbulence in a room can influence the weighing result of the analytical balance. To counteract this, the analytical balance is equipped with a draft shield. This makes the analytical balance with touchscreen ideal for laboratory use. In order to carry out a precise weighing with the analytical balance, the draft shield is opened, the weighing sample is placed on the platform and then the draft shield is closed. The weighing plate of the touch screen scales has a diameter of 80 mm, so that aluminum sample or Petri dishes used in the laboratory fit exactly on the weighing pan. To ensure the long-term accuracy of the analytical balance, the balance is equipped with an internal calibration function. For the user of the touch screen analytical balance, a single point calibration & multi-point calibration with external weights, as well as a quick calibration with internal calibration weight are available.It often happens that the surface of the measurement setup is not even. Thanks to the built-in spirit level and the adjustable feet, the analytical balance can also be set and aligned on sloping surfaces. The built-in RS232 interface allows a direct connection between the touchscreen analytical balance and a PC. Thus, the measured data can be transferred from the analytical balance directly to the PC and evaluated.A special feature of the analytical balance is the large LCD touch screen. The weighing result is shown here in large numbers on the 5'' LC display in units of g, oz, ct and mg. The flat surface of the touchscreen, without mechanical buttons, makes it easier to clean the analytical balance, especially in laboratory applications.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.