
Anemometer Data Logger, with RS-232 interface
Mfr # PCE-007
Zoro # G604852460
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Air Velocity Accuracy
Wind Speed ±3% ±0.1
Includes
Interface, Software, Battery, Bag, User's manual
Resolution
Wind Speed 0.01 m/s
Width
6.6
Features
Datalogger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-007
Zoro #
G604852460
UPC #
4250348700117
Country of Origin
Taiwan, Province of China
Dimensions
Width
6.6
Length
3.5
Height
1
Details
Air Velocity Accuracy
Wind Speed ±3% ±0.1
Includes
Interface, Software, Battery, Bag, User's manual
Resolution
Wind Speed 0.01 m/s
Features
Datalogger
Measuring Range
0.3 - 45.0 m/s
Description
Accurate Anemometer meter with connection port, memory; software for measuring wind speed, temperature and Anemometer This Anemometer meter is very economical. Stores up to 2000 readings. Shows distinct units of measurement. RS-232 for data transfer. Has a dual display. 9V battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.