Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATP Tester

  • Mfr # PCE-ATP 1-KIT

  • Zoro # G216552918


product price: $2,124.99
/ea
Free Shipping & Returns

Key Features

Background Interference
± 5 RLU
Interface
USB; Bluetooth
Self-Diagnosis
Automatic cleanliness test before each use
Measuring Width
0 - 999,999 RLU
Battery Life
Operation 10 hours; Standby: 600 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ATP 1-KIT
Zoro #
G216552918
UPC #
-
Country of Origin
China

Dimensions

Measuring Width
0 - 999,999 RLU
Length
2.8 in
Width
7.4 in
Dimensions
189 x 70 x 35 mm / 7.4 x 2.8 x 1.4 in

Details

Background Interference
± 5 RLU
Interface
USB; Bluetooth
Self-Diagnosis
Automatic cleanliness test before each use
Battery Life
Operation 10 hours; Standby: 600 hours
For Use With
Used to quickly and easily check the cleanliness of surfaces.
Number of Results Stored
256 users; 10,000 records
Measuring Time
10 seconds
Voltage Supply
3.7V / 2300-mAh Li-ion battery
Data Output
RLU (Relative Light Unit)
Application
Used to quickly and easily check the cleanliness of surfaces.
Storage Temp. Range
-10 - 40°C / 14 - 104°F, max. 60% rh
Display
3.5 in graphic LCD
Detection Methods
Analog integration by photodiodes
Includes
1 x 3.7V / 2300-mAh Li-ion battery, 1 x USB cable, 1 x USB charger, 1 x Wrist strap, 1 x PC software, 1 x Test tubes or swabs (100 pieces)

Description

The ATP Tester with 100 swabs included is used to quickly and easily check the cleanliness of surfaces. The ATP Tester displays a measurement result on the large LC display after only 10 seconds. The ATP Tester's internal memory stores up to 10,000 measured data sets with time and date. The ATP Tester with the associated PCE-ATP SwapPens, allows a quick detection of food or microbiological residues on all surfaces in contact with the product as an effectiveness test of cleaning and disinfection measures. Quantitative determination of intracellular and extracellular adenosine triphosphate ATP is performed in the portable ATP Tester. The measured data from the ATP Tester can be stored and further processed after the measurement. The ATP Tester is used in the hygiene control in pharmacy, medicine, gastronomy, wholesalers and more.The measurements with the ATP Tester are carried out with the specially available ATP test tubes. With the swab contained in the tube, the surface is sampled. The swab is then pressed all the way down into the tube, whereby it comes into contact with the reaction liquid and the actual reagent. By gentle shaking, the reaction liquid collects in the reaction chamber of the tube. The entire test tube is then inserted into the measuring chamber of the ATP Tester. Then the measurement is started. After 10 seconds, the measurement result is displayed in RLU Relative Light Units on the display of the ATP Tester. The ATP Tester can be used in different business branches. Thus, the ATP Tester enables complete control and documentation in the food industry. This can be in the control of cleanliness in a large kitchen or in the processing of food in large industrial enterprises. The ATP Tester helps to implement the HACCP concept. In addition to the application in the food industry, the hygiene tester can also be used by cleaning companies to provide evidence of cleaning services. The memory of the ATP Tester documents the time of the measurement with date and time. Furthermore, different users can be added to differentiate the measurement data. In addition, the ATP Tester finds its application in the field of health care. Wherever the cleanest surfaces and sterility are required, the luminometer can be used to quickly control cleanliness.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.