
ATP Tester
Mfr # PCE-ATP 1
Zoro # G715084125
product price: $1,943.99
/ea
Free Shipping & Returns
Key Features
Display
3.5 graphic LCD
Includes
1 x 3.7 V / 2300 mAh Li-ion rechargeable battery, 1 x USB cable, 1 x USB charger, 1 x Hand strap, 1 x PC software download, 1 x User manual
Length
2.7 in
Battery Life
Operating: 10 hours, Standby: 600 hours
Self-calibration
Automatic cleanliness testing before each use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-ATP 1
Zoro #
G715084125
UPC #
-
Country of Origin
China
Dimensions
Length
2.7 in
Measurement Width
0 - 999,999 RLUs
Width
7.4 in
Details
Display
3.5 graphic LCD
Includes
1 x 3.7 V / 2300 mAh Li-ion rechargeable battery, 1 x USB cable, 1 x USB charger, 1 x Hand strap, 1 x PC software download, 1 x User manual
Battery Life
Operating: 10 hours, Standby: 600 hours
Self-calibration
Automatic cleanliness testing before each use
Features
Memory
10,000 measurement records
For Use With
PCE-ATP 1 is a food safety / hygiene - ATP tester, ATP meter, lumitester or luminometer used for surface testing. This luminometer allows for quick and easy first-generation adenosine triphosphate (ATP) testing and monitoring to ensure proper cleanliness, sterilization and sanitization.
Environmental Conditions
5 - 40° C / 41 - 104°F, 20 - 80% rh
Interface
USB, Bluetooth
Detection Method
Analog integration by photodiodes
Data Output
Relative light units (RLUs)
Voltage Supply
3.7V / 2300 mAh Li-ion rechargeable battery
Application
PCE-ATP 1 is a food safety / hygiene - ATP tester, ATP meter, lumitester or luminometer used for surface testing. This luminometer allows for quick and easy first-generation adenosine triphosphate (ATP) testing and monitoring to ensure proper cleanliness, sterilization and sanitization.
Storage conditions
10 - 40° C / 14 - 104° F, max. 60% rh
Measuring Time
10 seconds
Background Interference
± 5 RLUs
Description
PCE-ATP 1 is a food safety / hygiene - ATP tester, ATP meter, lumitester or luminometer used for surface testing. This luminometer allows for quick and easy first-generation adenosine triphosphate ATP testing and monitoring to ensure proper cleanliness, sterilization and sanitization. PCE-ATP 1 is an ATP tester that can be used for cleanliness control and documentation in many different applications.Basic operationUse PCE-ATP SWAB sold separately - see accessories to take a sample of the surface to be tested. Press the swab all the way down into the tube, so the swab comes into contact with the reaction liquid and reagent. Gently shake the tube to ensure the sample is fully covered. Insert the whole test tube into the measuring chamber of the PCE-ATP 1 ATP tester. After 10 seconds, the measurement results are shown in relative light units RLUs on the ATP tester display.More Information about ATP TesterMonitoring of hygienic conditions is essential, no matter what sphere of life it goes about. Still, there are certain areas where it is of crucial importance. Food industry and food producing enterprises are among the first to get the biggest attention from the controlling authorities. Not only it is important for the customers to get a clean and safe for health product, without contamination and danger to catch undesirable bacteria or illness together with the purchased bad-quality product. It is absolutely devastating for the food enterprise if complaints from the customers about the quality get a permanent character, which in the long run ruins the reputation and brings to huge financial losses.HIGHLIGHTS- Offers a measurement range of 0 ... 999,999 relative light units RLUs- Stores up to 10,000 date- and time-stamped data records to internal memory- Enables rapid detection of microbial residue- Displays accurate measurement results on large LCD screen after just 10 seconds- Performs quantitative determination of intracellular and extracellular ATP- Features autocalibration and multiple user functionality- Provides connectivity via USB and Bluetooth printer interfaces- Includes PC software for analysis
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.