Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Tension Meter, NDT, 10 to 900 Hz

  • Mfr # PCE-BTM 2000A

  • Zoro # G204853232


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Includes
Standard sensor head, Magnetic holder, 3 x 1.5V AAA battery, Operating instructions, Carrying bag
Flat Belt Width (In.)
3.1
Overall Length (In.)
5.9
Application
Suitable for most applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-BTM 2000A
Zoro #
G204853232
UPC #
4250348722577
Country of Origin
Germany

Dimensions

Flat Belt Width (In.)
3.1
Overall Length (In.)
5.9

Details

Includes
Standard sensor head, Magnetic holder, 3 x 1.5V AAA battery, Operating instructions, Carrying bag
Application
Suitable for most applications

Description

Belt tension meter for fast and accurate measurement of belt tension Memory for 750 measured values / graphic display / easy operation / multilingual menu/measurement in Hz and N. 6 menu languages. Sensor on the gooseneck. The input of belt length and belt mass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.