Zoro Homepage

Belt Tension Meter

  • Mfr # PCE-BTM 2000L

  • Zoro # G315084044


product price: $805.99
/ea
Free Shipping & Returns

Key Features

For Use With
The belt tension meter is an optically measuring maintenance tool for determining the belt tension force. This belt tension meter consists of a display device and a sensor head attached on a semi-flexible gooseneck.
Includes
1 x Gooseneck sensor (extra long), 3 x 1.5 V AA battery, 1 x Operating instructions, 1 x Carrying bag
Application
The belt tension meter is an optically measuring maintenance tool for determining the belt tension force. This belt tension meter consists of a display device and a sensor head attached on a semi-flexible gooseneck.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-BTM 2000L
Zoro #
G315084044
UPC #
-
Country of Origin
Germany

Details

For Use With
The belt tension meter is an optically measuring maintenance tool for determining the belt tension force. This belt tension meter consists of a display device and a sensor head attached on a semi-flexible gooseneck.
Includes
1 x Gooseneck sensor (extra long), 3 x 1.5 V AA battery, 1 x Operating instructions, 1 x Carrying bag
Application
The belt tension meter is an optically measuring maintenance tool for determining the belt tension force. This belt tension meter consists of a display device and a sensor head attached on a semi-flexible gooseneck.

Description

The belt tension meter is an optically measuring maintenance tool for determining the belt tension force. This belt tension meter consists of a display device and a sensor head attached on a semi-flexible gooseneck. The advantage of the gooseneck is that the sensor head can be flexibly positioned. Due to the mobility of the gooseneck, the sensor can measure the strand force even in hard to reach places. The belt tension measuring device measures the belt tension in Newton and the belt frequency in Hz of the belt in the stationary state.A small impulse on the belt is sufficient to set the belt vibrating. The belt tension meter measures with the sensor the natural frequency of the belt generated in this way and visualizes it on the display. The belt tension meter can directly determine the actual tension in Newton / Pound Force of the belt from the belt frequency combined with the optionally entered belt length and belt mass. However, entering this data is not necessarily required in order to carry out the measurements directly with the belt tension measuring device. The measurement units in the device can be switched between N SI unit and pound force US unit.The reading is always shown as the belt frequency in Hz on the display of the belt tension measuring device. The intuitive graphic menu is visualized on the high-contrast display of the belt tension measuring device in six different languages. Up to 750 data records can be stored in the memory of the belt tension measuring device. The belt tension measuring device is delivered completely ready for use. The scope of delivery includes the handheld device, the standard sensor with gooseneck, a magnetic holder, batteries and operating manual. To increase the flexibility during the measurement, the following items are optionally available to the belt tension meter: an external sensor head with a spiral cable, a device hard case, a frequency mallet and a tripod.HIGHLIGHTS- Measurement of the oscillation frequency of the drive belt- Intuitive controls- Calculation of the tension force- Display of the belt tension in N- 6 menu languages- Memory for 750 measured values- Sensor on gooseneck- Input of belt length and belt mass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.