
Benchtop Scale, Up to 30 kg
Mfr # PCE-SCS 30
Zoro # G304852487
product price: $406.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18.9
Overall Length
5.9
Application Modes
Suitable for most applications
Weighing units
kg / lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-SCS 30
Zoro #
G304852487
UPC #
4250348723420
Country of Origin
China
Dimensions
Overall Width
18.9
Overall Length
5.9
Overall Height
22
Details
Includes
Scale,Power adapter and user manual
Readability
2 g / 0.07 oz
Application Modes
Suitable for most applications
Weighing units
kg / lb
Description
Low-cost platform scale up to 30 kg, Readability 2 g, Mains and battery operation, Large 20 mm LC display, Removable stainless steel platform, Zero and tare function The platform scale has a 300 x 400 mm stainless steel platform that can be removed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.