Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benchtop Scale, Up to 60 kg

  • Mfr # PCE-PB 75N

  • Zoro # G704853718


product price: $112.49
/ea
Free Shipping & Returns

Key Features

Capacity
165 lbs
Overall Width
13.7
Overall Length
15.3
Overall Height
1.5
Includes
4 x 1.5 V AA batteries, power adapter, wall mounting bracket and user manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PB 75N
Zoro #
G704853718
UPC #
4250348723147
Country of Origin
China

Dimensions

Overall Width
13.7
Overall Length
15.3
Overall Height
1.5

Details

Capacity
165 lbs
Includes
4 x 1.5 V AA batteries, power adapter, wall mounting bracket and user manual
Application Modes
Suitable for most applications
Special Features
Counting function
Accuracy
±0.06 kg / 2.1 oz

Description

Platform scale with external display / Max. weighing range up to 75 kg / LC display / Large and flat weighing surface of 350 x 390 x 40 mm / Battery and mains operation The platform scale with a maximum weighing range of up to 75 kg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.