Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biological microscope with 40-1000x magnification and 13 in camera LCD for lab imaging

  • Mfr # PCE-PBM 100

  • Zoro # G822432444


product price: $2,635.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PBM 100
Zoro #
G822432444
UPC #
-
Country of Origin
China

Description

The digital microscope impresses with its diverse application options in teaching and laboratory operations. Due to the technical equipment and great reliability, the digital microscope is particularly well suited to be used in advanced teaching facilities as well as in laboratories. The tripod from the digital microscope consists of the light yet strong material, aluminum, and is modern and ergonomically shaped. The eyepieces are very user-friendly, since both the diopter and the eye relief can be adjusted. This makes it easy for people who wear glasses to work with the digital microscope. There is also a rheostat on the side of our digital microscope with which the brightness can be easily adjusted. The LED light from the digital microscope is very durable and requires little maintenance. The color temperature is similar to that of sunlight, so an examination under the digital microscope is possible that is comparable to that under daylight. The LCD screen built on the 3rd eyepiece enables viewing of the specimen through the eyepieces and simultaneously on the screen. This allows e.g. when used in schools, the teacher to quickly check the settings and the preparation. As a further option, the screen offers an output option to an external imaging device such as a large screen or projector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.