Zoro Homepage

Breathalyzer

  • Mfr # PCE-ALC 30

  • Zoro # G616552907


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01-g/L
Capacity
1200 mAh
Sensor Life
Re-calibration after 2000 measurements
Includes
5 x Mouthpiece, 1 x User manual, 1 x 1.5V AAA battery
Display Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ALC 30
Zoro #
G616552907
UPC #
-
Country of Origin
China

Dimensions

Display Size
1 in
Length
1.4 in
Dimensions (L x W x H)
50 x 35 x 20 mm / 2 x 1.4 x 0.8 in
Width
2 in

Details

Resolution
0.01-g/L
Capacity
1200 mAh
Sensor Life
Re-calibration after 2000 measurements
Includes
5 x Mouthpiece, 1 x User manual, 1 x 1.5V AAA battery
Resolution (mg/100 ml)
1-mg/100 ml
Application
Measures the alcohol content and is very easy to use.
General Units
mg/L, g/L, mg/100ml, %BAC, ‰BAC
Accuracy (mg/100 ml)
±55 mg/100 ml
Resolution (mg/L)
0.01-mg/L
Alcohol Content Range
0 - 4-g/L
Accuracy
±0.5 g/L
Storage Conditions
-10 - 50°C / 14 - 122°F, 0 - 95% RH
Accuracy (mg/L)
0.25-mg/L
For Use With
Measures the alcohol content and is very easy to use.
Operating Conditions
-10 - 50°C / 14 - 122°F, 0 - 95% RH
Device Accuracy (BAC %)
±0.05%BAC
Resolution (%BAC)
0.001%BAC
IP Rating
IP20
Auto Power Off
35 s

Description

This handy Alcohol meter / Breathalyzer quickly measures the alcohol content and is very easy to use. Our Alcohol meter / Breathalyzer has a measurement range of 0 ... 4 g/l. Its lightweight and compact design makes it particularly user-friendly. After blowing, the digital result is shown on the OLED display within a few seconds. The Alcohol meter / Breathalyzer is equipped with a fuel cell sensor. The measuring units can be flexibly switched between mg/l, g/l, % BAC and BAC. The history of the last measured values is displayed in the app.An adjustable alarm value in the Alcohol meter / Breathalyzer provides additional safety while the special anti-backlflow mouthpiece protects your health. The OLED display ensures clear readability of the results. The Alcohol meter / Breathalyzer is ideal for use in the car, at home or on the go at events.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.