Zoro Homepage

Breathalyzer

  • Mfr # PCE-ALC 40

  • Zoro # G016552910


product price: $32.99
/ea

Key Features

Accuracy
0.1-g/L
Data Storage
Internal memory
For Use With
Measures the alcohol content and is very easy to use.
Storage Conditions
0 - 40°C / 32 - 104°F, 10 - 95% RH
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ALC 40
Zoro #
G016552910
UPC #
-
Country of Origin
China

Dimensions

Width
2.8 in
Dimensions (L x W x H)
70 x 40 x 18 mm / 2.8 x 1.6 x 0.7 in
Length
1.6 in

Details

Accuracy
0.1-g/L
Data Storage
Internal memory
For Use With
Measures the alcohol content and is very easy to use.
Storage Conditions
0 - 40°C / 32 - 104°F, 10 - 95% RH
Alcohol Content Range
0 - 1-g/L
Resolution
0.01-g/L
IP Rating
IP20
Capacity
1200 mAh
Operating Conditions
5 - 35°C / 41 - 95°F, 10 - 95% RH
Units
mg/L, g/L
Application
Measures the alcohol content and is very easy to use.
Includes
1 x User manual, 2 x 1.5V AAA batteries
Storage Capacity
50 Values
Sensor Life
The sensor is suitable for up to 1500 measurements

Description

The small Alcohol meter / Breathalyzer is ideal for travelling: compact and easy to use. Our Alcohol meter / Breathalyzer has a measurement range of 0 ... 1 g/l. The Alcohol meter / Breathalyzer is perfect for a quick self-test to be on the safe side. After blowing against the sensor for six seconds, the approximate alcohol content appears on the display.The measured values appear both as a numerical value and in the form of a traffic light display, optionally in g/l or mg/l. The sensor is designed for up to 1500 measurements and the remaining life of the sensor is also displayed. Thanks to the internal memory, up to 50 values can be saved in our Alcohol meter / Breathalyzer. The Alcohol meter / Breathalyzer is powered by AAA batteries which are easy to replace and available anywhere.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.