Zoro Homepage

Cable Fault Tester, Up to 3000 m / 9842.5 ft

  • Mfr # PCE-CLT 10

  • Zoro # G404853223


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Application
Suitable for most applications
Accuracy (%)
± [2% of reading ± 0.2 m] <100 m, ± [2% of reading ± 0.5 m] ≤100 m
Includes
2 x Test leads, 2 x Alligator clips, 2 AA battery 1.5V, Transport bag, User manual
Cable Length Display
Resolution
0.1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CLT 10
Zoro #
G404853223
UPC #
4250348717993
Country of Origin
China

Dimensions

Cable Length Display

Details

Application
Suitable for most applications
Accuracy (%)
± [2% of reading ± 0.2 m] <100 m, ± [2% of reading ± 0.5 m] ≤100 m
Includes
2 x Test leads, 2 x Alligator clips, 2 AA battery 1.5V, Transport bag, User manual
Resolution
0.1 m

Description

Electrical Tester; Cable length measuring device with high measuring accuracy and fast measuring results / 2.4" TFT display / Measuring range up to 3000 meters (9842.5 ft) ;/ 20 preset cable types / Compact design / addition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.