Shop PCE INSTRUMENTS
See all product information
Create Account
Cap torque tester for bottle caps, measures up to 10 Nm with 0.3% accuracy and USB connectivity
- Mfr # PCE-CTT 10
- Zoro # G922432436
product price:
$
2,989.99
/ea
Free Shipping & Returns
Key Features
Clamping Pins / Sample Grips
Rubberized
Measuring Range
10 Nm / 7.4 ft-lb
For Use With
To determine the torque of screw caps on drinking bottles and similar containers in a stationary manner
Display
LCD graphic display
Accuracy
0.3% of the measuring range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-CTT 10
- Zoro #
- G922432436
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimensions
- 280 x 210 x 200 mm / 11 x 8.3 x 7.9 in
- Sample Size
- 20-200 mm / 0.8- 7.9 in, in diameter
- Width
- 8.27 in
- Length
- 11.02 in
Details
- Clamping Pins / Sample Grips
- Rubberized
- Measuring Range
- 10 Nm / 7.4 ft-lb
- For Use With
- To determine the torque of screw caps on drinking bottles and similar containers in a stationary manner
- Display
- LCD graphic display
- Accuracy
- 0.3% of the measuring range
- Power Supply
- 230V / 110V
- Application
- To determine the torque of screw caps on drinking bottles and similar containers in a stationary manner
- Measuring Units
- Nm, kgFcm, lbFin
- Resolution
- 0.005 Nm / 0.0037 ft-lb
- Direction Of Rotation
- Left and right direction of rotation
- Data Memory
- For up to 100 measured values
- Interface
- USB
- Sample Weight
- max. 5 kg / 11 lb
- Ambient Conditions
- 5 to 45°C / 41 to 113°F, 35 to 65 % r.H.
Description
The torque meter for drinking bottles was developed to determine the torque of screw caps on drinking bottles and similar containers in a stationary manner. This measurement with the torque meter for drinking bottles is particularly important to find out whether the containers are properly closed. If the containers are not properly closed, the food they contain could rot prematurely, for example. Therefore, this measuring method with the torque meter for drinking bottles is particularly necessary in the food industry. It doesn't matter whether the bottle torque meter is used in the laboratory or in production. The turntable of the torque meter for drinking bottles can hold samples with a diameter between 20 and 200 mm. A crank attached to the side of the torque meter for drinking bottles enables stepless and flexible adjustment of the transducer. Thanks to the crank, samples can be mounted quickly and easily. Various functions are available for the analysis of the torque meter for drinking bottles. For example, the current measured values can be displayed on the torque meter for drinking bottles. The peak value (PEAK) can also be displayed on the torque meter for drinking bottles. A direct connection to a PC can be established via the USB interface on the torque meter for drinking bottles. The software can then be used to depict a graphical and tabular course of the measurement process from the torque meter for drinking bottles. The measurement data stored by the torque meter for drinking bottles can also be called up and processed using the software. The recorded measurement data can be printed out at the touch of a button via the printer integrated on the side of the torque meter for drinking bottles. In order not to print all memory locations at the same time, the torque meter for drinking bottles offers the option of limiting the memory locations when printing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.