Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon monoxide detector, 0-500 ppm CO with optical/acoustic alarm and USB-C charging

  • Mfr # PCE-RCM 01

  • Zoro # G522432508


product price: $57.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-RCM 01
Zoro #
G522432508
UPC #
-
Country of Origin
China

Description

A Thermometer is an important device for monitoring indoor air quality. It can be used in a variety of ways - whether in homes, offices, workshops, schools or public facilities. The detector reliably measures the CO content in the air and makes it possible to recognize critical concentrations at an early stage and act accordingly. The Thermometer detects CO values in the range from 0 ... 500 ppm with a fine resolution of 1 ppm. It also measures the relative humidity in the range from 20 ... 85% (also with 1% resolution) and the temperature from -10 ... 50 deg. C / 14 ... 122 deg. F. If required, the temperature display can also be switched to Fahrenheit. All measured values are shown on a 2 inch LCD display. In the event of increased CO values, the detector emits both visual and acoustic warning signals. An integrated traffic light function clearly displays the air quality: Green stands for 0 ... 100 ppm, orange for 101 ... 200 ppm and red for 201 ... 500 ppm. If the value exceeds 100 ppm, an additional acoustic warning signal sounds to indicate a potential health hazard. Equipped with an integrated rechargeable lithium battery that can be conveniently charged via USB-C, the detector is particularly flexible to use. An integrated rubber strap makes it easy to transport and allows the device to be carried or hung up conveniently. With its compact dimensions of 70 x 70 x 28 mm / 2.8 x 2.8 x 1.1 in, modern design and easy handling, it is a practical helper in everyday life. The Thermometer is suitable for both private and professional use - for example in schools, care facilities, offices or industrial environments - wherever safe indoor air quality is crucial.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.