Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp meter, 1000 A AC with 1000V CAT IV, capacitance, frequency and temperature

  • Mfr # PCE-CM 6

  • Zoro # G822432482


product price: $91.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CM 6
Zoro #
G822432482
UPC #
-
Country of Origin
China

Description

The Current Clamp is a multifunctional meter for the precise measurement of alternating and direct voltage as well as alternating and direct current that can be measured without direct contact to the line. The Current Clamp is suitable for measuring resistance, temperature, diodes, continuity, frequencies and capacitance and is particularly useful for diagnosing electrical and electronic components. For maximum measurement accuracy, the Current Clamp supports True RMS for non-sinusoidal waveforms and a Low Impedance (LoZ) function to reduce interference. The non-contact voltage test enables reliable detection of voltages in cables and sockets. The 2-inch LCD display ensures clear readability, even under poor lighting conditions and an integrated LED torch makes it easier to work in dark environments. The device also offers automatic and manual measurement range selection, allowing it to be flexibly adapted to different measuring situations. The device also has a practical zero key which enables accurate measurement of low currents, especially when measuring direct current (DC) and ensures the compensation of deviations of the output value. Other functions include overload protection, data hold, min, max and an automatic power-off after 15 minutes to conserve battery life. The power-off can also be deactivated for longer measurements. Compact and easy to use, the Current Clamp is ideal for electrical installations, maintenance work and use in automation technology. It enables safe and efficient measurements, often without direct intervention in the circuit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.