Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp meter, 1000 A AC/DC with 1000 V CAT IV, capacitance, frequency and temperature

  • Mfr # PCE-CM 7

  • Zoro # G722432490


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CM 7
Zoro #
G722432490
UPC #
-
Country of Origin
China

Description

The Digital Multimeter is a versatile meter that is used in various areas of electrical engineering and electronics. The Digital Multimeter enables precise measurements of voltage, current and resistance and supports both direct and alternating parameters. It also offers practical functions such as checking electrical connections using continuity testing and testing diodes for functionality. For specialised applications, the device offers additional functions such as capacitance and frequency measurement, temperature monitoring and non-contact voltage detection (NCV), which enables electrical fields and live wires to be reliably detected. The Digital Multimeter is equipped with overload protection, which prevents damage, particularly during high-current measurements, thanks to an integrated fuse. The meter is charged via a modern USB-C interface and it complies with the CAT III 1000V and CAT IV 600V safety standards, which ensures safe use even in demanding environments. The device has three operating modes that can be easily switched via the menu. These modes are suitable for immediate measurements as well as for monitoring and recording maximum and minimum values with curve progression. The internal ring buffer for 8 measured values cannot be output via the interface. After setting threshold values, the multimeter can issue an alarm. The Digital Multimeter is therefore a reliable companion for professional users and hobby electronics engineers alike who require precise and versatile measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.