Zoro Homepage

Clamp on Tester, measuring range of 0 1000 A AC/DC

  • Mfr # PCE-DC 25

  • Zoro # G815558496


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x Pair of test leads, 1 x Type K thermocouple, 1 x Thermocouple adapter, 3 x 1.5 V AAA batteries, 1 x Transport bag, 1 x Instruction manual
Special Features
Measuring range 0 1000 A AC/DC, Bluetooth interface, Inrush current measurement, Not Connected Voltage function, LC colour display, Optionally with ISO certificate,
AC Voltage Measuring Range
6.000V AC
Diode Test Current
<1.5 mA
Capacity Measuring Range
60.00 nF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DC 25
Zoro #
G815558496
UPC #
-
Country of Origin
China

Dimensions

Width
9.8 in
Length
3.1 in

Details

Includes
1 x Pair of test leads, 1 x Type K thermocouple, 1 x Thermocouple adapter, 3 x 1.5 V AAA batteries, 1 x Transport bag, 1 x Instruction manual
Special Features
Measuring range 0 1000 A AC/DC, Bluetooth interface, Inrush current measurement, Not Connected Voltage function, LC colour display, Optionally with ISO certificate,
AC Voltage Measuring Range
6.000V AC
Diode Test Current
<1.5 mA
Capacity Measuring Range
60.00 nF
For Use With
Ideal measuring device for measuring voltages up to 1500V AC/DC and currents up to 1000 A AC/DC.
Duty Cycle Measuring Range
10.0 - 90.0%
Continuity Test Signal
<50 Ω
Resistance Measuring Range
600.0 Ω
Application
Ideal measuring device for measuring voltages up to 1500V AC/DC and currents up to 1000 A AC/DC.
Direct current measuring range
600.0 A DC
DC Voltage Measuring Range
600.0 mV DC
Sensitivity
>5 Vrms with one duty cycle from 20 - 80%

Description

The clamp on tester has a measuring range of 0... 1000 A AC/DC. The current is measured inductively using the clamp on the measuring device. Live supply lines with a diameter of up to 32 mm 1.2in can be connected to the clamp meter. With the optional Rogowski coil, the measuring range of the clamp meter can be extended to up to 3000 A AC. The clamp meter has sub-functions for current measurement. The inrush current can be measured with the clamp meter. This is a particularly important function, as motors such as those installed in ventilation systems or hall lighting require a particularly high current when switched on. In addition to current measurement, the clamp on tester can also measure voltages from 0... 1000 V AC/DC, resistances, frequencies and capacitances. The functions can be set using the rotary selector switch on the clamp meter. With the NCV function, the clamp meter can be used to determine the absence of voltage without contact. As soon as a voltage of 150 V AC is applied, this is indicated by an additional red LED. This function is active for every measuring function selected using the rotary selector switch. An LED lamp is integrated in the clamp meter for optimal illumination of the measuring point. The clamp on tester can be connected to an Android or iOS device via the Bluetooth interface. With the free app for the clamp meter, the measured values can be displayed, saved and further processed. The clamp meter thus covers a wide range of measuring tasks due to the multitude of functions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.