Class 1 sound level meter, 21-143 dBA with 10-20000 Hz and 8 GB logging

  • Mfr # PCE-SLM 50

  • Zoro # G822432505


product price: $3,074.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-SLM 50
Zoro #
G822432505
UPC #
-
Country of Origin
China

Description

The Decibel Meter is certified in accordance with IEC 61672-1:2013, Class 1 and is ideally suited for professional use in noise monitoring. With a wide frequency range from 10 Hz to 20 kHz and extensive filter options, the device enables precise measurements in almost all areas of application. The frequency weightings A, C and Z as well as the time weightings S (Slow), F (Fast) and I (Impulse) are supported in order to always ensure application-appropriate measurement behaviour. The Decibel Meter also impresses with its comprehensive connectivity: Ethernet, WiFi and USB Type-C enable flexible and uncomplicated data transfer. The internal 8 GB memory and optional SD cards with up to 64 GB provide sufficient storage capacity for extensive measurement campaigns. The high-resolution 4-inch TFT touch display ensures intuitive and convenient operation. Measured variables such as Lp, Lmax, Lmin, Leq, Lpeak, LN(1-99) and numerous other useful functions are displayed clearly and in detail, enabling professional detailed evaluation of the measurement results with this Decibel Meter . Its wide range of applications makes the Decibel Meter the ideal solution for environmental noise monitoring, traffic noise analysis, noise exposure assessment, occupational health and safety monitoring and airport noise monitoring. The software included in the scope of delivery extends the functionality considerably: it enables live data reception via Ethernet or WiFi, access to stored measurement data and the export of results as a PDF report or CSV file. In addition, the display of the measurement parameters can be freely configured within the software, allowing customisation to specific analysis requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.