Zoro Homepage

Class 1 Sound Level Meter Calibrator, 94 to 114 db

  • Mfr # PCE-SC 09

  • Zoro # G704853787


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Includes
Sound Meter Calibrator, 1/2 inch adapter, Instrument case, 1.5V AA batteries, Quick start guide
Height
3
Output Sound Pressure
94 dB, 114 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-SC 09
Zoro #
G704853787
UPC #
4250348722768
Country of Origin
Germany

Dimensions

Height
3

Details

Includes
Sound Meter Calibrator, 1/2 inch adapter, Instrument case, 1.5V AA batteries, Quick start guide
Output Sound Pressure
94 dB, 114 dB

Description

Class I Acoustic Calibrator / Sound calibrator for mobile use / For various evaluation filters / Accuracy IEC 942, Class 1 / For microphones with different dimensions; The acoustic calibrator is a battery powered sound source. Sound pressure level 94 and 114 db. For weighting filters A, B, C, D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.