Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Decibel Meter Calibrator, 94 to 114 db

  • Mfr # PCE-SC 43

  • Zoro # G004853838


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Includes
Sound Meter Calibrator, 1.5 V AA batteries, Instruction manual
Accuracy
±0.4 dB
Height
1.4
Output Sound Pressure
94 dB, 104 dB, 114 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-SC 43
Zoro #
G004853838
UPC #
4250348728388
Country of Origin
China

Dimensions

Height
1.4

Details

Includes
Sound Meter Calibrator, 1.5 V AA batteries, Instruction manual
Accuracy
±0.4 dB
Output Sound Pressure
94 dB, 104 dB, 114 dB

Description

Class II acoustic calibrator with different sound pressure levels / ± 0.4 dB accuracy / Frequency 1000 Hz for frequency weighting A, B, C and D / 1/2 inch microphone opening / Power supply via exchangeable batteries / Sound class 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.