Zoro Homepage

Class Data-Logging Sound Level Meter, 30 to 130 dB

  • Mfr # PCE-SDL 1

  • Zoro # G304853743


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Includes
Sound Meter, Wind noise suppressor, wall bracket, Windows®-executable software (English), battery 14250 Li, manual
Accuracy
± 1.4 dB
Height
1.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-SDL 1
Zoro #
G304853743
UPC #
4250348711434
Country of Origin
China

Dimensions

Height
1.18

Details

Includes
Sound Meter, Wind noise suppressor, wall bracket, Windows®-executable software (English), battery 14250 Li, manual
Accuracy
± 1.4 dB

Description

Sound Level Data Logger Class 2 data-logging noise meter with USB interface and Windows-compatible software. Class 2 (type 2) data-logging sound level meter, sound pressure level (SPL) meter, noise meter or decibel (dB) meter. Measuring range: 30 to 130 dB. Memory: Stores up to 129,920 data sets or 36 hours at 1-sec interval. NORM (normal) and PEAK modes. Adjustable alarm limits. LED alarm indicators. A and C frequency weighting. Frequency range: 31.5 Hz to 8 kHz. Adjustable measurement interval. Date- and time-stamped data collection. Standard: IEC 61672-1 (Class 2)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.