
Closing Force Measuring Device FM100-BT for Doors and Gates
Mfr # FM100BT-SY-500-2000
Zoro # G514921980
product price: $1,651.99
/ea
Free Shipping & Returns
Key Features
Accuracy
±3 N or 3% of Reading
Includes
1 x App Force Meter available for download, 1 x Software PinchPilot (USB stick), 1 x USB cable, 1 x Manual, 1 x ISO calibration certificate, 1 x Transport case with foam insert
Range
0 - 2000 N
Power Source
5 V DC via USB max. 500 mA / Lithium Polymer Battery 350 mAh
Measuring Principle
DMS Transducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM100BT-SY-500-2000
Zoro #
G514921980
UPC #
-
Country of Origin
Germany
Dimensions
Width
8.2 in
Gap width
50 mm / 1.9"
Diameter
80 mm / 3.1 in
Length
3.1 in
Gap Width
50 mm / 1.9 in
Details
Accuracy
±3 N or 3% of Reading
Includes
1 x App Force Meter available for download, 1 x Software PinchPilot (USB stick), 1 x USB cable, 1 x Manual, 1 x ISO calibration certificate, 1 x Transport case with foam insert
Range
0 - 2000 N
Power Source
5 V DC via USB max. 500 mA / Lithium Polymer Battery 350 mAh
Measuring Principle
DMS Transducer
For Use With
For measuring closing force for externally powered doors and gates.
Features
Bluetooth
Stiffness
500 N/mm
Battery life under full load
More than 10 hours
Battery Life
More Than 10 Hr
Bluetooth
Yes
Operating Temp. Range
-10 - 40°C / 14 - 104°F
Application
For measuring closing force for externally powered doors and gates.
Description
The closing force measuring device is a wireless, electronic measuring device for externally powered doors and gates. Typical use is the final inspection of new systems as well as regular inspections.A further development of the well-established FM 100 closing force measuring device is supplied with the closing force measuring device. It combines the well-known robust construction for years of use in harsh environments and lasting precision with the flexibility of a wireless application and a user-friendly app.This results in many advantages for you in daily use, such as automatic measuring point identification via QR and barcodes, the immediate availability of the measured values and the direct creation of a PDF report.HIGHLIGHTS- Easy to use - implements experience from years of use- Extensive customer service - in-house calibration service and software updates ensure the use of current guidelines- Immediate evaluation - according to selected guidelines and standards- Process reliability - integrated test instructions ensure that the measurement is in line with the guidelines- Large temperature working range- Language selection - Available in DE/ EN/ ES/ FR/IT/ CN- Support of relevant standards - user guidance and evaluation according to EN 12453:2017, EN 60335-2, DIN V 18650, ASR A1.7, DHF TS 011:2016 etc.- Precise measurements - due to friction-free guidance and platform load cell- Robust design - housing made of high-strength material for a long service life in tough applications- Wireless - no more annoying cables- Measuring point identification - via QR and barcodes integrated solution- Upgrade option - for existing devices
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.