Zoro Homepage

Closing Force Transducer

  • Mfr # PCE-4PCFM

  • Zoro # G616547118


product price: $15,172.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Y-Axis
300 - 1250 mm / 11.8 x 49.2 in (vertically)
Display
Graphic touchscreen display 120 x 90 mm / 4.7 x 3.5 in
Languages
Default: German. Additional operator languages available upon request and factory installation
Width (In.)
51 in
Measurement uncertainty
0.5% of full scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-4PCFM
Zoro #
G616547118
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
51 in
Dimensions
1300 x 1050 x 1550 mm / 51 x 41 x 61 in
Length (In.)
41 in

Details

Y-Axis
300 - 1250 mm / 11.8 x 49.2 in (vertically)
Display
Graphic touchscreen display 120 x 90 mm / 4.7 x 3.5 in
Languages
Default: German. Additional operator languages available upon request and factory installation
Measurement uncertainty
0.5% of full scale
Interface
RS232 with printer; USB as optional storage interface
Printer
Thermal printer / 203 dpi / paper width 58 mm / 2.28 in
For Use With
To ensure the optimal clamp force distribution for the transport of white goods (refrigerators, washing machines, etc.) and brown goods (consumer electronics).
Sensors
S force cells for tensile and compressive force / Max. 3t per cell
Castors
4 swivel castors / Ø100 / two of them with double brakes
Construction
45 x 90 mm / 1.7 x 3.5 in aluminum profiles
Application
To ensure the optimal clamp force distribution for the transport of white goods (refrigerators, washing machines, etc.) and brown goods (consumer electronics).
Z-Axis
1000 - 1050 mm / 39.3 x 41.3 in (depth)
Includes
4 x Load cells, 8 x Guide shafts, 1 x Power adapter
Measuring System
Max. Force 30,000 N / 3,000 kg / 3t
Measuring Surface
Ø158 mm / 6.2 in / self-levelling
X-Axis
320 - 1050 mm / 12.6 x 41.3 in (horizontally)
Power Source
Battery operation up to 45 hours / charging time ca. 10 hours
Multi-Display
Displays total force, individual point forces (1–4), area-wise force sums (upper/lower/front/rear), percentage distribution, and color-coded tolerance alerts.
Measurement Resolution
1 kg / 2.2 lb

Description

The clamp force tester is a 4-point force meter that can ensure the optimal clamp force distribution.For the transport of white goods refrigerators, washing machines, etc. and brown goods consumer electronics, larger and larger large area clamps are being used. The aim is to be able to move as many goods as possible safely in one work step. To ensure this, the clamp arms are designed with multiple adjustment points, giving the user the ability to evenly distribute the clamping force across the load.The device clamp tester was developed precisely for this purpose. The clamp force tester simultaneously determines the compressive forces / clamp forces that occur at 4 different measuring points.Each of these 4 force sensors can record a maximum force of up to 3t. The force is shown on the color display of the 4-point measuring carriage with a resolution of 1 kg. The force of each individual sensor and the totals of several sensors are displayed and also shown as a percentage in relation to the total force. The forces can be displayed in kg / N / kN and lb.In this way, the user can quickly and easily check and adjust the force distribution of the large area clamp. The operator and the device clamp identification number can be entered in the clamp force tester, which can then be printed out with the measured values and optionally saved on a USB stick in tabular form. This helps in documenting the checked device clips and is used by many service providers in calibration as well as regular recalibration.Another function of the measuring carriage is the possibility of setting a target value for the respective measuring point and the total force. If this value falls below or is exceeded, the display shows this in color and can quickly point out a problem to the operator.The four measuring points of the force tester can be easily moved and can thus be adapted to the different attachments. The device clamp tester is operated with a rechargeable battery, which enables mobile use.The four-point tester gives you the opportunity to quickly and easily check the settings on the device clamp and adjust them if necessary in order to avoid damage to the goods to be transported due to incorrect distribution of force.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.