Zoro Homepage

CO2 Meter

  • Mfr # PCE-AC 2000

  • Zoro # G016552903


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Temp. Accuracy
±1.5°C / 2.7°F
Dimensions
388 x 288 x 43 mm / 15.2 x 11.3 x 1.7 in
For Use With
A large display for monitoring the indoor air quality.
Relative Humidity Range
0 - 99.9% RH
Storage Conditions
-30 - 70°C / -22 - 158°F ; 0 - 90% RH not condensing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-AC 2000
Zoro #
G016552903
UPC #
-
Country of Origin
China

Dimensions

Dimensions
388 x 288 x 43 mm / 15.2 x 11.3 x 1.7 in
Length
11.3 in
Width
15.2 in

Details

Temp. Accuracy
±1.5°C / 2.7°F
For Use With
A large display for monitoring the indoor air quality.
Relative Humidity Range
0 - 99.9% RH
Storage Conditions
-30 - 70°C / -22 - 158°F ; 0 - 90% RH not condensing
Temp. Resolution
0.1°C / 0.18°F
CO2 Resolution
1 ppm
CO2 Measuring Range
0 - 9999 ppm
Traffic Light Function
Green: 0 - 599 ppm / Yellow: 600 - 1199 ppm / Red: 1200 - 9999 ppm
Response Time
10 s
Operating Conditions
0 - 50°C / 32 - 122°F ; 0 - 90% RH not condensing
CO2 Accuracy
±70 ppm ±5% of reading
Includes
1 x Power adapter, 1 x Instruction manual
Humidity Accuracy
±3%
Power Supply
9 V DC, 350 mA Power Pack
Temp. Range
-10 - 100°C / 14 - 212°F
Humidity Resolution
0.1% RH
Repeatability
<±0.5%
Application
A large display for monitoring the indoor air quality.

Description

The innovatively designed digital thermometer is a large display for monitoring the indoor air quality. This CO2 measuring device is used specifically to monitor indoor air quality in large rooms. These include, for example, meeting rooms, lounges or public spaces such as classrooms and kindergartens. Due to the large size of 388 x 288 x 43 mm, the CO2 indicator can also be easily read from a greater distance. With the wall bracket for the CO2 indicator, the large display can also be mounted anywhere on walls.The NDIR CO2 sensor built in for the measurement has a measuring range of 9999 ppm. In addition to the high measuring range of the built-in NDIR CO2 sensor, the special feature of the CO2 measuring device is that the CO2 sensor does not require any maintenance. A temperature and a humidity sensor are also integrated in the CO2 measuring device in order to monitor the climatic conditions.The CO2 measuring device also has a bar graph with which the measured CO2 content can be displayed graphically. The bar graph on the CO2 indicator is also divided into the colors green, yellow and red, which light up at fixed measured values depending on the CO2 content. This makes it easier to assess the carbon dioxide in the environment so that ventilation measures can be carried out if necessary. To alert you to an excessively high CO2 concentration, the CO2 measuring device has an adjustable acoustic alarm, which is factory set to a concentration of 1200 ppm CO2.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.