Zoro Homepage

Coating Thickness Guage, 0 to 1250 um

  • Mfr # PCE-CT 26FN

  • Zoro # G604852477


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Includes
2 x AAA batteries 1.5V, Set of calibration foils (5 pieces), Fe standard block, NFe standard block, Transport case, User manual
Accuracy
± (3% + 2 μm) or ± (3% + 0.079 mils)
Measuring Range
0 to 1250 μm (0 to 49.2 mils)
Application
Suitable for most applications
Resolution (In.)
1 μm (0.039 mils)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CT 26FN
Zoro #
G604852477
UPC #
4250348719058
Country of Origin
China

Dimensions

Cord Length
4

Details

Includes
2 x AAA batteries 1.5V, Set of calibration foils (5 pieces), Fe standard block, NFe standard block, Transport case, User manual
Accuracy
± (3% + 2 μm) or ± (3% + 0.079 mils)
Measuring Range
0 to 1250 μm (0 to 49.2 mils)
Application
Suitable for most applications
Resolution (In.)
1 μm (0.039 mils)

Description

Thickness gauge for iron and non-ferrous substrates / Large measuring range / Rotatable color display / Low weight ; The coating thickness gauge PCE-CT 26FN can measure non-destructive coatings (paints, plastics ...) Wear-resistant sensor. V-groove for measurement on pipes. Includes transport case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.