Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Coating Thickness Guage, 0 to 5000 µm PCE-CT 50

Coating Thickness Guage, 0 to 5000 µm (Discontinued)

  • Mfr # PCE-CT 50
  • Zoro # G704852469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CT 50
Zoro #
G704852469
UPC #
4250348710864
Country of Origin
Germany

Dimensions

Cord Length
4.6

Details

Application
Suitable for most applications
Includes
Set of calibration standards, carrying case, 9V battery, user manual
Resolution (In.)
0.1 µm (0.0 µm ... 99.9 µm), 1 µm (100 µm ... 999 µm), 0.01 mm (1.00 mm ... 5.00 mm) respectively, 0.01 mils (0.00 mils ... 9.99 mils), 0.1 mils (10.0 mils ... 99.0 mils), 1.0 (100 mils ... 200 mils)
Measuring Range
0 to 5000 µm, 0 to 200 mils (selectable)

Description

PCE-CT 50 is a Thickness Gauge that takes non-destructive measurements of nonmagnetic coating, insulating layer and dry film thickness (DFT) on only non-ferrous metal substrates such as aluminum. Ideal for surface testing, automotive paint inspection, material testing and manufacturing quality control applications, this Thickness Gauge is designed to measure layers of paint, ink, plastic, enamel, paper, glass, rubber and similar materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.