Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Coating Thickness Guage, 0 to 5000 μm PCE-CT 80

Coating Thickness Guage, 0 to 5000 μm (Discontinued)

  • Mfr # PCE-CT 80
  • Zoro # G104852533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CT 80
Zoro #
G104852533
UPC #
4250348721105
Country of Origin
Germany

Dimensions

Cord Length
5.6

Details

Application
Suitable for most applications
Includes
PCE-CT 80-FN1.5 sensor, 3 x AAA batteries, User manual, Transport case, Set of standard films, Calibration plates (Fe and NFe)
Accuracy
± (2% of reading + 1 μm / 0.039 mils)
Resolution (In.)
0.1 μm (0.0039 mils) (< 100 μm / 3.94 mils), 1 μm / 0.039 mils (> 100 μm / 3.94 mils)

Description

The paint layer thickness gauge PCE-CT 80 is a measuring device for the nondestructive measurement of coatings (paints, lacquers, plastics ...) on steel / iron and non-ferrous metals. Thanks to the externally connected sensor on the PCE-CT 80 ink layer thickness gauge, even difficult-to-reach measuring points can be easily achieved. The menu navigation of the paint thickness gauge allows easy adjustment and setting to new parameters and makes this handy paint coating thickness gauge an indispensable tool for control measurements in production, workshop and quality assurance. Includes FN1.5 probe in kit for 0 to 1500 μm or 0 to 59 mils measurements. The color coating thickness gauge PCE-CT 80 is also ideally suited for detecting and assessing eg accident damage to motor vehicles immediately, but also in the industrial sector the paint thickness gauge can be optimally used in incoming and outgoing inspections as well as material testing in production.
The ergonomically shaped PCE-CT 80 ink layer thickness gauge with external sensor allows you to quickly determine measurement results with high accuracy. The paint thickness gauge measures non-magnetic layers such as paint, plastic, chrome, copper, zinc, enamel, etc. on steel / iron, and non-electrically conductive layers such as paint, plastic, enamel, paper, glass, rubber, etc. on copper, aluminum, brass and stainless steel, as well as anodized aluminum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.