
Coating Thickness Guage, Bluetooth Interface (Discontinued)
- Mfr # PCE-CT 100
- Zoro # G904852399
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-CT 100
Zoro #
G904852399
UPC #
4250348717238
Country of Origin
Germany
Dimensions
Cord Length
6.42
Details
Application
Suitable for most applications
Includes
USB cable, PC-compatible software, User manual, Carrying case
Resolution (In.)
0.1 or < 0.2% of the measured value
Standards
IP52
Description
The PCE-CT 100 is a coating thickness measuring device with a very compact size. The coating thickness measuring device works according to the magnetic induction (ISO 2178) and according to the eddy current (ISO 2360) methods. These procedures are used for the non-destructive testing of materials. This is used to measure the thickness of magnetically neutral layers on magnetic or non-magnetic base material. The coating thickness measuring device PCE-CT 100 is ideal for reliable on-site applications. With the external probe, the layer thickness can be measured quickly and easily even in hard-to-reach places. The coating thickness measuring device PCE-CT 100 was developed for non-destructive, fast and precise coating thickness measurement and is easy to use. Measured data can be easily transferred to a PC via a USB cable. The coating thickness measuring device is used in particular in the finishing industry, electroplating, ship and bridge construction, aircraft construction and the mechanical and chemical industries.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.