
Coating Thickness Guage, Includes Sensor Probe (Discontinued)
- Mfr # PCE-CT 90
- Zoro # G004852527
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-CT 90
Zoro #
G004852527
UPC #
4250348722102
Country of Origin
Germany
Dimensions
Cord Length
5.4
Details
Application
Suitable for most applications
Includes
Standard sensor PCE-CT 90-M60 incl. Calibration blocks, 2 x 1.5V AAA batteries, Device case, User manual
Description
The coating thickness gauge is a versatile measuring instrument. This is made possible by the various optional sensors on the layer thickness gauge. For example, the coating thickness gauge can easily measure the layer thicknesses of paints, galvanic coatings, galvanizing or even anodic oxide layers on metal. With the sensors, for example, layer thickness measurements with a thickness of up to 6 cm are possible. In addition to the layer thickness sensors for the layer thickness gauge, there is also the climate sensor. With this climate sensor at the coating thickness gauge, the ambient temperature, the ambient humidity and the dew point can be measured. Also, in the film thickness gauge, there is the surface temperature sensor. Thanks to the surface temperature sensor, the surface temperature of an object in a measuring range of -50 to 125°C / -58 to 257°F can be determined with the Coating Thickness Gauge.
In addition, the roughness of surfaces can be determined with the layer thickness gauge. This is made possible by the optional roughness meter. With the roughness sensor from the layer thickness gauge, the Rz value of the surface can be determined within a very short time. The measuring range here is between 0 to 300 μm.
In addition, the roughness of surfaces can be determined with the layer thickness gauge. This is made possible by the optional roughness meter. With the roughness sensor from the layer thickness gauge, the Rz value of the surface can be determined within a very short time. The measuring range here is between 0 to 300 μm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.