Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coating Thickness Guage, Includes Type F and Type N probe

  • Mfr # PCE-CT 5000H

  • Zoro # G704852391


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Includes
2 x Zero calibration plates (ferrous and non-ferrous), 5 x Calibration plates, 2 x 1.5V AAA batteries, USB cable, PC-compatible software, User manual, Carrying case
Measuring Range
0 to 5000 μm / 0 to 5 mm / 0 to 196 mils
Application
Suitable for most applications
Cord Length
4.33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CT 5000H
Zoro #
G704852391
UPC #
4250348717276
Country of Origin
China

Dimensions

Cord Length
4.33

Details

Includes
2 x Zero calibration plates (ferrous and non-ferrous), 5 x Calibration plates, 2 x 1.5V AAA batteries, USB cable, PC-compatible software, User manual, Carrying case
Measuring Range
0 to 5000 μm / 0 to 5 mm / 0 to 196 mils
Application
Suitable for most applications

Description

Coating Thickness Gauge Non-destructive coating and dry film thickness (DFT) measuring device for use on ferrous (Type F) and non-ferrous (Type N) metal substrates. This is a coating thickness measuring instrument. Displays measuring units in μm, mm or mils. Saves up to 2000 measurements to internal memory. Practical V-groove on the measuring head. One- to four-point and zero calibration. Comfortable one-handed operation. Programmable alarm limits. High measuring range. High measuring accuracy. Automatic shutdown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.