
Coating thickness meter, 2-1000 mcgm Fe with rod transverse probe for interior spaces
Mfr # LM-MCDX-1FT
Zoro # G822432598
product price: $1,716.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM-MCDX-1FT
Zoro #
G822432598
UPC #
-
Country of Origin
Germany
Description
Numerous specialized digital probes can be connected to the Coating Thickness Gauge. This makes applications on particularly small openings, thick coatings and hard-to-reach or small measuring points possible without any problems. Special functions such as scan measurement for rough surfaces and duplex measurement for galvanized and additionally coated steel extend the performance spectrum. The newly developed digital probe technology enables extremely stable measurement values thanks to a high sampling rate. The measurement signals are digitized directly in the probe for interference-free and precise recording, which leads to particularly accurate and reproducible results. The magnetic induction method allows measurements of paint, varnish, plastic, rubber, ceramics, galvanization and galvanic coatings on steel. The eddy current method for this Coating Thickness Gauge can be used to measure insulating coatings such as paint, varnish, plastic or anodized coatings on non-ferrous metals. The device has a graphic LCD touch panel with innovative user guidance and a resolution of 320 x 480 pixels. The menu navigation is in German and English, other language packages are optionally available. A protective silicone frame reliably protects the housing from external influences. The flexibly structured measured value memory and freely definable calibration configurations offer a wide range of options for customized data acquisition. Measured values can be transferred directly to devices with Windows, Android or iOS via a wireless interface. An SCPI interface is also integrated, which can be used to operate the Coating Thickness Gauge remotely in line operation. The connection is made via USB, which also enables power supply and continuous operation. The integrated scan function allows rough surfaces to be scanned with subsequent statistical evaluation. An analogue bar graph display supplements the numerical measured values and enables trends or deviations to be identified quickly. The duplex function simultaneously measures the individual layer thicknesses of insulating coatings on galvanized steel (only in conjunction with the DX52-D or DX52-DP probes). Power is supplied either via three AA batteries or via an external USB source, which means that operation with a mains adapter or power bank is also possible.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.