Zoro Homepage

Coating thickness meter, 2-1000 mcgm on steel with OLED display, wireless and 4000-value memory

  • Mfr # LM-TC-F1000

  • Zoro # G922432634


product price: $1,253.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-TC-F1000
Zoro #
G922432634
UPC #
-
Country of Origin
Germany

Description

The Thickness Gauge works with a measuring probe that only requires a small contact surface and low contact pressure. The compact device is barely larger than a measuring probe and is particularly suitable for measuring thin layers on uneven or complex surfaces, such as tin cans. The swiveling probe enables simple measurements even in hard-to-reach places. The handy metal housing is splash-proof to IP64 for interference-free measurements in harsh environments. The device is also optionally available with flowing water protection. For a long service life with frequent use on rough surfaces, the measuring probe has a wear-resistant ruby probe pole. Thanks to the one-button operation and intuitive, multilingual menu navigation, the Thickness Gauge is particularly user-friendly. A Thickness Gauge is mainly used in the quality assurance of coating processes - for example to determine the paint thickness on vehicles, steel structures or fire protection components such as steel doors. In addition to paintwork, rubber coatings, anodized and galvanic coatings can also be reliably measured. The device is specially designed for iron and steel substrates. It works with a magnetic-inductive probe and reliably measures layers of paint, varnish, plastic, rubber, ceramic, galvanization and galvanic coatings (except nickel) in accordance with ISO 2178. The device can be connected wirelessly to Android and iOS mobile devices as well as Windows PCs for further processing of your measurement data. The free inLima Connect in app allows you to manage projects, assign measuring points to photos and statistically analyze and graphically display the results.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.