Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coating thickness meter, 2-5000 mcgm Fe with swivel probe, wireless and 4000-value memory

  • Mfr # LM-TC-FERRO

  • Zoro # G122432526


product price: $1,042.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-TC-FERRO
Zoro #
G122432526
UPC #
-
Country of Origin
Germany

Description

The Coating Thickness Gauge has a globally unique measuring probe that can be swiveled through 90 deg. , enabling precise coating thickness measurements at any time. Thanks to its compact design and low weight, the Coating Thickness Gauge is barely larger than a measuring probe and is therefore ideal for on-site applications in hard-to-reach places. For interference-free measurements under harsh environmental conditions, the handy metal housing is splash-proof in accordance with protection class IP54 (previously mentioned as IP64, corrected here). A version with flowing water protection is also available as an option. The measuring probe is equipped with a wear-resistant ruby probe pole to increase its service life for frequent use on rough surfaces. With just one button and intuitive, multilingual menu navigation, the Coating Thickness Gauge is extremely user-friendly. The Coating Thickness Gauge is primarily used in the quality assurance of coating processes - for example to determine the coating thickness on vehicles or steel structures or for fire protection tests (e.g. determining the coating on steel doors). In addition to paintwork, rubber coatings, anodized coatings and galvanic coatings can also be reliably measured. For further processing of your measurement data, you can connect the device to Android or iOS devices via a wireless interface or link it to a Windows PC. The free Lima Connect app allows you to manage projects, assign measurement points to photos and statistically analyze and graphically display the measurement results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.