Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coating thickness meter for Fe/NFe substrates, measures 0-3000 micron with +/-2% accuracy

  • Mfr # PCE-CT 80-FN3

  • Zoro # G722432261


product price: $1,171.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CT 80-FN3
Zoro #
G722432261
UPC #
-
Country of Origin
Germany

Description

The thickness meter is a measuring device for the non-destructive measurement of coatings (varnishes, paints, plastics ...) on steel / iron and non-ferrous metals. Thanks to the externally connected sensor on the coating thickness gauge, measuring points that are difficult to access can also be easily reached. The menu navigation of the coating thickness gauge allows easy adjustment and setting to new parameters and makes this handy coating thickness gauge an indispensable measuring device for control measurements in production, workshop and quality assurance. The thickness meter is also ideal for immediately determining and assessing accident damage to vehicles, for example, but the coating thickness gauge can also be used optimally in the industrial sector for incoming and outgoing inspection and material testing in production. The ergonomically designed thickness meter with external sensor allows you to rapidly determine measurement results with high accuracy. The coating thickness gauge measures non-magnetic layers such as paint, plastic, chrome, copper, zinc, enamel, etc. on steel/iron, as well as non-conductive layers such as paint, plastic, enamel, paper, glass, rubber, etc. on copper, aluminum , brass and stainless steel, as well as anodized aluminum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.