Zoro Homepage

Colorimeter, Food Industry

  • Mfr # PCE-CSM 4

  • Zoro # G904852290


product price: $2,259.99
/ea
Free Shipping & Returns

Key Features

Height
3.14
Width
2.6
Includes
USB cable, Battery, AC power adapter, Wrist band, Standard calibration plate white, Computer software, Instruction manual, Soft carry case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CSM 4
Zoro #
G904852290
UPC #
4250348716484
Country of Origin
China

Dimensions

Height
3.14
Width
2.6

Details

Includes
USB cable, Battery, AC power adapter, Wrist band, Standard calibration plate white, Computer software, Instruction manual, Soft carry case

Description

Colorimeter for quality control / digital software included / Li-ion battery / ; black-and-white contrast calibratable/measuring modes for various parameters; color analysis of black, white, red, green, yellow, and blue. Autom. calibration of black-and-white contrast. Simplified user-interface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.