
Compact UV stroboscope, 60-300000 FPM with 380-390 nm LEDs and trigger input
Mfr # PCE-LES 303UV-385
Zoro # G022432480
product price: $906.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-LES 303UV-385
Zoro #
G022432480
UPC #
-
Country of Origin
Germany
Description
The Soldering iron / Soldering device stands out with an impressive combination of precision, convenience and functionality, making it an indispensable tool for professional and demanding users. With an adjustable temperature range of 100 to 450 deg. C, it enables flexible working on a wide range of projects. Thanks to the short heat-up time of just a few seconds, the Soldering iron / Soldering device is ready for use immediately. The integrated colour HD display offers a clear and concise representation of all relevant parameters, making operation particularly user-friendly. The Soldering iron / Soldering device is supplied with three interchangeable fine soldering tips, which are ideal for precise work and offer a wide range of applications. Two flexible arms, also known as inhelping hands in, facilitate the fixing of components and make work even more pleasant. The integrated metal rail allows the soldering tips to be changed quickly and easily, even during operation. For added convenience, the Soldering iron / Soldering device offers adjustable sleep and standby modes, which both save energy and extend the service life of the device. A connection cable between the Soldering iron / Soldering device and the storage stand automatically recognises when the soldering iron is in use, thus ensuring intelligent control of the operating modes. Another practical advantage is the adjustable alarm sound which signals that the Soldering iron / Soldering device is ready for use when the desired temperature is reached.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.