Shop PCE INSTRUMENTS
Create Account
Configurable DIN-rail converter, supports mA/V, Pt100/Pt1000, thermocouples
- Mfr # PCE-SCI-P
- Zoro # G822432284
product price:Â
$
271.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-SCI-P
- Zoro #
- G822432284
- UPC #
- -
- Country of Origin
- Spain
Description
Current Measuring Transducer for process signals, temperatures, resistors and potentiometers. Offers a wide range of configuration options for converting signals. The output signal can be selected between 4 ... 20 mA and 0 ... 10 VDC can be selected for the output signal. Configurable for measuring 4 ... 20 mA and 0 ... 10 VDC process signals, both active and passive. If required, the universal measuring transducer provides an excitation voltage to supply the transducer with current. Type J,K,N,E,T,R,S,C,B thermocouples can also be connected. Furthermore, thermoresistors Pt100 (2 and 3 wires), Pt500 and Pt1000, several NTC sensors, resistors and potentiometer signals. The universal measuring transducer has a universal power supply from 18 to 265 VAC/DC and 3-way insulation between input, output and current circuits. The input and output signal ranges are customisable via a keypad with front display. The Current Measuring Transducer has a "password" function to block unauthorised access to the configuration menu. It also has an "SOS" mode to assist with critical maintenance and repair work without interfering with the manufacturing process. Designed for industrial use, with potential integration into a wide range of applications. For further details, please refer to the operating instructions under Documents / Downloads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.