Signal duplicator, handles 4-20 mA and 0-10 V with 24-240V supply and <300 ms response
- Mfr # PCE-SCI-D
- Zoro # G922432399
product price:Â
$
221.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-SCI-D
- Zoro #
- G922432399
- UPC #
- -
- Country of Origin
- Spain
Description
The configurable universal measuring transducer for electrical signals is a signal doubler and signal converter for process signals. A 4 ... 20-mA and 0 ... 10V DC signal can be applied to the input. The configurable universal transmitter for electrical signals supplies excitation voltage if required. It has 2 outputs, whereby output 1 can be set to 4 ... 20-mA and output 2 to 4 ... 20-mA or 0 ... 10V DC. It also has quadruple isolation between power supply, input signal, output 1 and output 2. Circuit isolation prevents ground loops and propagation of voltage spikes, protecting equipment and signal integrity. Configuration system (numbers and keypad) are accessible behind the front cover and offer easy and quick configuration. The signal duplicator has a "password" function to block access to the configuration. The configurable universal transmitter for electrical signals is designed for industrial use, with the possibility of integration into a variety of applications, reduced costs, excellent quality and optional customization of the device for individual use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.