Zoro Homepage

Crane Scale, Measuring range of 0 . 300 kg / 0 . 661 lbs. Dynamometer

  • Mfr # PCE-CS 300LD

  • Zoro # G515558499


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg, lb, un (user defined)
Power Source
Scales 4 x 1.5V AA batteries, Remote control 2 x 1.5V AA batteries
Resolution
0.05 kg / 0.1 lbs
Includes
1 x Remote control, 6 x 1.5V AA batteries, 1 x Instruction manual
Accuracy
± 1% of measuring range
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CS 300LD
Zoro #
G515558499
UPC #
-
Country of Origin
China

Details

Weighing Units
kg, lb, un (user defined)
Power Source
Scales 4 x 1.5V AA batteries, Remote control 2 x 1.5V AA batteries
Resolution
0.05 kg / 0.1 lbs
Includes
1 x Remote control, 6 x 1.5V AA batteries, 1 x Instruction manual
Accuracy
± 1% of measuring range
Special Features
Summing function, user-defined unit
Features
Measuring ranges 0 300 kg / 0 661 lbs, Remote control included, Various functions and units of mass, Metal case, Digit height of 41 mm, Optionally with ISO calibration certificate,
Measuring Range
0 - 300 kg / 0 - 661 lbs
For Use With
Used for weighing a hanging load. The application field of crane scales is wide: heavy industry, construction, transport and aerospace, various types of mills and factories, marine etc.
Min. Load
2 kg / 4.4 lbs
Application
Used for weighing a hanging load. The application field of crane scales is wide: heavy industry, construction, transport and aerospace, various types of mills and factories, marine etc.
Battery life
Approx. 45 hours with an always active level 3 backlight
Tare Range
0 - 100% of measuring range
Zero Point Range
0 - 4% of measuring range

Description

The crane scale is available with a measuring range of 0 ... 300 kg / 0 ... 661 lbs. With an accuracy of 1% of the measuring range, the dynamometer is a particularly precise measuring device. The housing of the dynamometer is made of robust metal. This means that the dynamometer can be used in a harsh environment. It is operated on the side of the dynamometer via the control panel. For example, the unit can be set or the zero point can be reset using the keypad. With a digit height of 41 mm and the adjustable background lighting, the dynamometer can be read easily from a great distance and in a dark environment. A remote control is included as an extension so that the dynamometer can be operated from a great distance. Additional settings such as the background lighting, the totalizing function or the automatic switch-off of the dynamometer can be made via the remote control. With the additional totalizing function, weights attached one after the other can be displayed totaled by the force meter. In addition to the mass units kg and lb, a user-specific unit can be set for the dynamometer. This is done by entering a multiplier based on the kg value measured by the force meter. The energy-saving electronics in the dynamometer enable continuous measurement for approx. 45 hours. The force gauge can optionally be equipped with an ISO calibration certificate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.