Zoro Homepage

Cup Anemometer

  • Mfr # PCE-A 430

  • Zoro # G715084132


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Includes
1 x Manual, 1 x 9V block battery, 1 x Carrying case
Auto Power Off
15 min
Length
2.2 in
Temp. Resolution (C)
0.1°C
Features
Wind speed measurement up to 105-km/h, m/s, km/h, kn, mph, Temperature measurement in C° / F°, Beaufort scale, MAX, AVG display, LC display with illumination, Automatic switch-off after 15 min, Cup cross sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-A 430
Zoro #
G715084132
UPC #
-
Country of Origin
China

Dimensions

Length
2.2 in
Width
5.7 in

Details

Includes
1 x Manual, 1 x 9V block battery, 1 x Carrying case
Auto Power Off
15 min
Temp. Resolution (C)
0.1°C
Features
Wind speed measurement up to 105-km/h, m/s, km/h, kn, mph, Temperature measurement in C° / F°, Beaufort scale, MAX, AVG display, LC display with illumination, Automatic switch-off after 15 min, Cup cross sensor
For Use With
Enables wind speed measurements up to 105-km/h and is versatile in use with a temperature sensor that measures both Celsius and Fahrenheit.
Display Type
LCD with illumination
Sensor
Shell cross
Temp. Resolution (F)
0.18°F
Temp. Accuracy
±1.5°C / ±2.7°F
Measurement Functions
MAX, average value
Speed Accuracy
±(4 % +2 digit)
Application
Enables wind speed measurements up to 105-km/h and is versatile in use with a temperature sensor that measures both Celsius and Fahrenheit.
Speed Measuring Range
0.7 m/s - 30 m/s
Speed Resolution
< 20: 0.1 m/s / > 20: 1 m/s
Units
m/s, km/h, kn, mph
Temperature Measuring Range
-20°C - 50°C / -4°F - 122°

Description

The wind speed meter enables wind speed measurements up to 105 km/h and is versatile in use. The wind speed meter is equipped with an integrated temperature sensor that measures both Celsius and Fahrenheit. The functions for maximum and average wind speed enable effective monitoring of the measurement results.The wind speed meter enables measurements in various units such as m/s, km/h, kn and mph and also has a Beaufort scale for quick assessment of the wind force. The easy-to-read LCD display with backlighting ensures optimum readability in all lighting conditions. The automatic switch-off function after 15 minutes of inactivity extends the battery life to at least approx. 30 hours. The wind speed meter is supplied with a practical carrying case for travelling.HIGHLIGHTS- Wind speed measurement up to 105 km/h- m/s, km/h, kn, mph- Temperature measurement in Celsius / Farenheit- Beaufort scale- MAX, AVG display- LC display with illumination- Automatic switch-off after 15 min- Cup cross - sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.