Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Damp Wood Moisture Meter, 4% to 60% Wood Moisture Content

  • Mfr # PCE-WP24

  • Zoro # G904852801


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Includes
Moisture Meter, Battery, Carrying case, User manual
Resolution
0.001
Overall Height
1.2
Moisture Content Accuracy
±0.7%
Overall Width
3.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-WP24
Zoro #
G904852801
UPC #
4250348707079
Country of Origin
Poland

Dimensions

Overall Height
1.2
Overall Width
3.1
Overall Length
6.4

Details

Includes
Moisture Meter, Battery, Carrying case, User manual
Resolution
0.001
Moisture Content Accuracy
±0.7%

Description

Timber Absolute Moisture Meter For noninvasive, nondestructive moisture measurements of wood, timber, lumber and other construction or building materials. Displays results in seconds on the easy-to-read 3-digit LCD screen with battery level indicator. Electromagnetic waves penetrate approximately 50 mm / 1.96 inches to 60 mm / 2.36 inches deep (depending on substrate) No surface preparation required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.